- 100% clean, dry heat
- CSA approved in US and Canada
- Ductable to 150', 2- 20" outlets
- Reliable Riello burner
- Preheated fuel filter for cold weather operation
- Capable of recirculation operation for improved fuel savings
- 750,000 BTU/hr. input with only 208-240V supply
- Remote thermostat and duct adaptors included
- Fuel consumption (GAL/HR): 5.3 GPH
- 200 gal fuel cell (optional)
- Limited warranty of 1 year
Heat Wagon Direct Spark Oil Heater, 750000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$21,369.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 in |
| Width | 36 in |
| Height | 64 in |
| Weight | 948 lbs |
| Coverage Area | 159375 ft² |
Product Details
| Type | Indirect Fired Heater |
| CFM | 9400 CFM |
| Color | White |
| Voltage | 208/240 V |
| Material | Steel |
| Ignition Type | Direct Spark |
| Manufacturers Part Number | VF750 |
| BTU | 750000 BTU |
| Fuel Type | Diesel, Kerosene |
| Thermostat | Yes |
| Brand | Heat Wagon |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |