Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB670514

Global Industrial™ Indoor Vertical Bike Rack, 4 Bike Capacity, Black

Product Description
✓ Vertical mount occupies less space.
✓ 4 mounts included to hold up to 4 bikes total.
✓ Non-lockable design allows quick bike mounting and retrieval.

Looking to save space on bike storage? The Global Industrial™ Indoor Vertical Bike Rack holds up to 4 bikes off the surface, saving floor space around your facility or residential garage. Station this rack in an apartment, an indoor rec center, and more. The non-lockable system allows quick accessibility to stored bikes and is perfect for private storage. The indoor bike rack requires 7' ceiling height and features a staggered design that minimizes handlebar interference. Anchor bolts not included. 1 Year Limited Warranty. Rack dimensions are: 72"W x 45"D x 84"H. Individual mount dimensions are: 4-7/8" W x 5-1/2" D x 53-1/7" H.

  • Bike rack features a flange type mount for firm stability.
  • Entire set is made of durable steel construction and coated in a traditional black finish.
  • PROMOTIONAL PRICE
    $359.95

    was $449.95
    Save $90.00 (20%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length45 in
    Width72 in
    Depth45 in
    Height84 in
    Weight88.4 lbs
    Bike Spacing18"

    Product Details

    Assembly RequiredYes
    TypeSingle Sided Bike Rack
    ColorBlack
    Mounting LocationFlange
    Capacity4 Bikes
    MaterialSteel
    Manufacturers Part Number670514
    BrandGlobal Industrial

    Warranty

    Warranty1 yr