Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB652771

Global Industrial™ Single-Sided Grid Bike Rack, 9-Bike Capacity, Powder Coated Steel

Product Description
✓ Stores up to 9 bicycles
✓ Suitable for anchoring onto various surface types*
✓ 3/4" diameter powder-coated steel bike grids

Provide plenty of parking for bikes with our Global Industrial™ Single-Sided Grid Bike Rack. This steel bike rack is perfect for placing in outdoor locations from parks to schools. Powder coated, industrial-grade steel withstands years of outdoor use. Framing uses 1-5/8" diameter tubular powder coated steel and the bike grids are made of 3/4" diameter powder coated steel. Frame tube is 14-gauge, grid tube is 19-gauge. Riveted grid design. Easy assembly.

  • Each grid accepts chain-type bike locks
  • Fully assembled rack has a sturdy weight of 88 lbs
  • *3 anchor-styles sold separately: Cement for new pavement, Earth for soil and lawns or 6" Spike for existing pavement
  • PROMOTIONAL PRICE
    $249.95

    was $299.95
    Save $50.00 (17%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length111-5/8 in
    Width26-1/2 in
    Depth26-1/2 in
    Height31-3/16 in
    Weight88 lbs
    Tube DiameterFrame: 1-5/8; Grid: 3/4 in

    Product Details

    Assembly RequiredYes
    TypeSingle Sided Bike Rack
    ColorGray
    Mounting LocationSurface
    Capacity9 Bikes
    FinishPowder Coated
    MaterialSteel
    Manufacturers Part Number652771
    BrandGlobal Industrial