Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
PC Enclosures

Model # :WBB3177653

MPN #: 50 Stainless Guardian

PC Enclosures Indoor/Outdoor LCD Guardian TV Enclosure For 44"-50" Monitors, Stainless Steel

Product Description
Ultimate Protection for TV Displays
This TV enclosure is water, dust, and tamper proof, fits for 44"- 50" TV screens and is perfect for outdoor, harsh public, or industrial environments. With it's NEMA 4X ratings (IP66 equivalent), the LCD Guardian is built to withstand any environmental conditions and maintain its integrity.

The LCD Guardian is engineered to protect your TV's from not only the elements, but also from any tampering and theft. The Guardian is made from strong, welded, industrial strength steel that is built to last. The impact resistant material can survive even the harshest hits. Each enclosure has a clear shatter-proof polycarbonate window that is sealed to keep the elements out. The door of the enclosure has a seal around it to keep the entire enclosure water and dust proof. The door is locked with two keyed compression locks.

Washdown Ready
Industrial environments can be harsh and unpredictable, with potential hazards such as dust, debris, moisture, and extreme temperatures. The LCD Guardian TV Enclosure is specifically engineered to handle these challenges, ensuring the uninterrupted performance of your TV display. Constructed from robust materials, this enclosure is washdown ready and offers exceptional resistance to impact, corrosion, and environmental elements, providing long-lasting durability even in the harshest industrial conditions.

The enclosure's ventilation system effectively dissipates heat, preventing overheating and ensuring that your TV operates at peak performance for extended periods. This feature is particularly beneficial in environments where equipment generates heat or when using TVs for continuous monitoring and data visualization.

Installation and maintenance of the LCD Guardian TV Enclosure is straightforward, minimizing downtime and maximizing productivity. The enclosure is designed for easy assembly and mounting, allowing you to quickly set up your display system without requiring specialized tools or expertise. Its intuitive design also facilitates hassle-free cable management, ensuring a neat and organized installation that minimizes the risk of accidental damage or disruptions. Each enclosure is set up to use the universal visa mounting system to make installation quick and easy.

Secure and Durable TV Enclosures for Industrial Use
Safety is paramount in industrial environments, and the LCD Guardian prioritizes the well-being of your workforce. Its rugged construction and tamper-proof design prevent unauthorized access, protecting your valuable equipment from theft and vandalism. The enclosure's shatterproof shield enhances workplace safety by reducing the risk of broken glass, which could potentially cause injuries. With the LCD Guardian, you can rest assured that your TV display is secure and protected, allowing you to focus on your industrial operations with peace of mind.

Ships With:
Black Powdered Coated Steel NEMA 4X Rated Enclosure, Clear Polycarbonate Window, TV Mounting Bracket, TV Mounting Hardware, Gasket, Keyed lock

Key Features and Benefits:
  • Strong, Welded Steel Construction with Hinged Door, Built to Last
  • Shatter-proof Clear or Anti-Glare Polycarbonate Window
  • German Engineered, Keyed Compression Locks
  • Axial Fan and Filter System
  • Filter is Easily Cleaned or Inexpensively Replaced
  • Internal, Adjustable VESA Mount Bracket (fits all TV's)
  • Mounts Directly to Wall without need for Clunky, Exterior Bracket
Specifications:
  • 16 gauge 304 Stainless Steel
  • For TV's up to 50"
  • Outside dimensions: 49-1/2" x 31-7/8" x 6"
  • Inside dimensions: 46-1/2" x 28-7/8" x 4-1/2"
  • Warranty: 1 Year Outdoor, 5 Year Indoor


PRICE
$3,099.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width49-1/2 in
Depth6 in
Height31-7/8 in
Weight Capacity175
Weight93 lbs
LCD Size44" - 50"
Mounting Hole PatternUp to 400 x 200 mm

Product Details

Assembly RequiredYes
TypeLCD Enclosure
ColorSilver
Internal Fan IncludedYes
StyleFlat
LockingYes
Display TypeSingle Monitor
Material304 Stainless Steel
Description50 LCD Guardian
IP RatingIP66
Package Quantity1
Manufacturers Part Number50 Stainless Guardian
BrandPC Enclosures

Warranty

Warranty1 Year Outdoor, 5 Year Indoor yr

Compliance & Certifications

NEMA RatingNEMA 4X
VESA CompatibleYes