Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hiland

Model # :WBB3232289

MPN #: HIL-PHE-1500BR

Hiland Electric Gazebo Heater, 1500W, 120V, Black

Product Description
This gazebo heater is constructed from steel and aluminum which makes it sturdy and durable. This electric heater comes equipped with a remote control. It features an anti-tilt switch for added safety. Instead of using a propane or oil-fired patio heater to warm up your patio, this heater uses regular household electricity and is less expensive to operate than a propane patio heater. The heater generates 1500W of heat. It can be used indoors as well as outdoors. This is the perfect way to easily bring the heat where ever you go. This Electric Patio Heater from AZ Patio Heaters requires some assembly before it can be used and is CSA certified.

Features:
  • Electric ceiling heater
  • Single halogen tube
  • Three heat settings
  • 17" x 17" x 10"
  • IP55 rated


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width17 in
Height10 in
Weight6 lbs
Cord Length8 ft
Coverage Area15 ft²

Product Details

TypeElectric Gazebo Heater
ColorBlack
Mounting LocationCeiling
Wattage1500 W
Voltage120 V
MaterialSteel/Aluminum
Manufacturers Part NumberHIL-PHE-1500BR
BrandHiland

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsCSA