Welding Tables, Parts & Accessories
Brand
Length
Height
Price
Related Products
Professional portable inverter MIG welder provides 140 amps of power for MIG and/or flux-cored wire welding on a 115-volt line. Welder features digital voltage, wire speed and amperage display, adjustable wave control, spool gun selection switch and euro-connect flange for torch & spool gun. Package includes inverter power supply, HSL15 torch 10', 200A earth clamp 10', gas regulator with hose, steel welding wire and operator manual. MIG torch, earth clamp, gas regulator and hose, welding wire and operator manual.
Downdraft tables are becoming more popular with all of the air quality regulations that are now in place. TheHeavy Duty Downdraft Table DDTM-8052-HDis the perfect table for large manufactureing facility has a need for a clean production. This easy to use down draft table takes all the little partials that float around the shop and pull them straight down into a contained unit and also help to clean the air. The DDTM-8052-HDhas a list of features that make it one of the best tables on the market. 78" x 52" Working area Standard equipment included: HEPA filter, fire resistant cartridge ...
Our PT-105HD-W includes a water bath and has the structural strength to handle 5' x 10' sheets. Automatic height detection is ideal for production runs. It arrives nearly fully assembled and comes with software. Features: Runs on 220-volt single-phase power Includes integrated water bath for cooler cutting and less airborne mess Control the X, Y, and Z axis movement from the sturdy podium with large console screen and keypad Includes easy-to-learn design software that you can load into any basic PC (more details below) Console offers a pre-loaded library of shapes that you can resize and ...
Features: Made of durable, lightweight, cast aluminum material; This level has two built-in 25-pull magnets that are sturdy enough to hold securely to any steel surface An easy to use tool for determining angles This Jackson Safety® Level has a 360-degree adjustable DSL with two-threaded, self-aligning conical spacer and conical nut & bolt units, giving you precision and accuracy Ideal for pipe fitters, welders, jig builders or any industry that needs to determine angles to work; 1 Jackson Safety® #33 Universal Level is sold per order. Established in 1933, Jackson Safety® has built a ...
With variable height control, the PT-48AH-W makes perfect cuts in uneven material. This CNC plasma table comes assembled with a heavy steel frame and includes design software. 60" x 100"working area. Runs on 220-volt single-phase power, so it will work at most sites in North America. Customers love the design software package (more details below), which takes just a few minutes to learn. You can control the X, Y, and Z axes using the integrated panel on the podium. Automatic height control is integrated into the operator's panel, eliminating secondary systems found on many other tables. ...