Industrial Air 1.9 HP 30 Gallon Belt Driven Portable Air Compressor with V-Twin Cylinder
Write a Review
|
Questions & Answers (0)
Product Description
Industrial Air 1.9 HP 30 Gallon Portable Electric Air Compressor
Cast iron, v-twin cylinder, oil lubricated pump with belt drive technology 20-Gallon air compressor features: one piece cast iron crankcase, thermally stable cast iron cylinder body, aluminum head and machined cast iron valve plate, automotive style ball bearings, durable stainless steel reed valves, oil level sight glass, easily accessible oil fill and a 10-Inch cast iron balanced flywheel. The heavy duty induction motor on this compressor allows for maximum performance and efficiency and the 20-Gallon portable tank is equipped with pneumatic tires for maximum portability. Dual voltage motor is wired for standard 120-Volt outlet and may also be converted for 240-Volt application. Also includes a quick-set regulator, tank and working pressure gauges, quick connect air outlet and on/off switch.
Cast iron, v-twin cylinder, oil lubricated pump with belt drive technology 20-Gallon air compressor features: one piece cast iron crankcase, thermally stable cast iron cylinder body, aluminum head and machined cast iron valve plate, automotive style ball bearings, durable stainless steel reed valves, oil level sight glass, easily accessible oil fill and a 10-Inch cast iron balanced flywheel. The heavy duty induction motor on this compressor allows for maximum performance and efficiency and the 20-Gallon portable tank is equipped with pneumatic tires for maximum portability. Dual voltage motor is wired for standard 120-Volt outlet and may also be converted for 240-Volt application. Also includes a quick-set regulator, tank and working pressure gauges, quick connect air outlet and on/off switch.
PRICE
$1,149.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24.25 in |
| Width | 29 in |
| Height | 49.75 in |
| Weight | 185 lbs |
| Tank Size | 30 gal |
| Tank Outlet | 3/8" |
Product Details
| Oil Type | 30W Non-Detergent |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Yes |
| Max PSI | 155 psi |
| Start Type | Electric |
| Material | Cast Iron and Steel |
| Phase | Single |
| Tank Orientation | Vertical |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | ILA1883054 |
| Pump Type | Single Stage |
| Low Oil Shutoff | No |
| Brand | Industrial Air |
| Type | Portable |
| CFM | 7.0 CFM @ 40 PSI; 5.7 CFM @ 90 PSI CFM |
| Horsepower | 1.9 RHP HP |
| Color | Black |
| Style | Vertical |
| Voltage | 120 V |
| Description | 30 Gal. Portable Electric Air Compressor |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL-CSA |