Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ShopSol

Model # :WBB3147358

MPN #: 1010993

ShopSol™ Workbench Chair with Reverse Braking Casters, Polyurethane, Black

Product Description
ShopSol™ Economy Industrial Chair is designed for rugged environments in Manufacturing, Assembly, Workshop and Workbench applications. Polyurethane seat and back construction is designed to resist punctures, tears and moisture absorption. Ergonomic designed components fit the majority of body types that allow multiple height adjustments. Polyurethane construction benefits provide durable and comfortable seating for multiple shifts. Includes reverse braking casters so the chair is locked in place until you sit in the seat which removes the caster lock.

PRICE
$309.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth26 in
Height45 in
Weight Capacity300 lbs
Seat Width16 in
Seat Depth16 in
Seat Height21 - 31 in
Min Seat Height21 in
Max Seat Height31 in
Min Back Height31 in
Max Back Height12-1/2 in
Back Width15-1/2 in
Back Height12-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeNo Tilt
Arm TypeArmless
Manufacturers Part Number1010993
CollectionTraditional
BrandShopSol
TypeWorkbench Chair
ColorBlack
CastersYes
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
Seat MaterialPolyurethane

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI/BIFMA
CAL 117 CertifiedYes