This versatile system features the 8" COM-PAX-IAL blower with canister and 50' ducting. Corrosion, UV and Chemical Resistant
Allegro 9533-50 8 Inch Axial AC Plastic Blower w/ Canister & 50' Ducting
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$619.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 10 ft |
| Fan Diameter | 8 in |
Product Details
| RPM | 3400 rpm |
| Type | Axial Blower with Canister & Ducting |
| CFM | 586/709/831 CFM |
| Horsepower | 1/3 HP |
| Color | Safety Orange |
| Amperage | 4.50 A |
| Hertz | 60 Hz |
| RPM High | 3,400 rpm |
| Voltage | 115 / 230 V |
| Includes | Canister & 50' Ducting |
| Material | Polyethylene |
| Plug Type | NEMA 5-15P |
| Manufacturers Part Number | 9533-50 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Recognized, CSA Certified, CE Certified |