DEWALT® Industrial Coupler & Plug Kit, 1/4" NPT, 5 Piece
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT® Pro 5-Piece 1/4 in. Industrial Quick-Connector Kit makes it easy to connect air tools to an air hose without discharging the air system. Nickel plating helps prevent corrosion while durable steel construction ensures a longer life. Featuring 1/4 in. NPT fittings with 1/4 in. flow, these connectors deliver 40 SCFM at 90 PSI with a 300 max PSI rating. The set includes one 1/4 in. NPT female coupler, one 1/4 in. NPT male coupler, one 1/4 in. NPT female plug, and two 1/4 in. NPT male plugs for easy, airtight connections.
PRICE
$12.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 1/4 in |
| Thread | 1/4 in |
Product Details
| Interchange | Industrial (1/4) |
| CFM | 40 CFM |
| Connection Configuration | 1/4 NPT |
| Style | Industrial Interchange |
| Made in the USA | No |
| Material | Steel |
| Package Quantity | 5 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | DXCM036-0208 |
| PSI | 300 psi |
| Brand | DeWalt |