Milton s-1840 H Style Industrial Plug 1/4" FNPT
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-1840 H Style Industrial Plug 1/4" FNPT
1/4" FNPT H style plugs are made of case hardened steel and plated to resist rust. H style plugs offer a basic flow size of 3/8" and maximum pressure of 300 PSI. Air flow of 67 SCFM is perfect for all of your larger tool applications requiring more SCFMs.
1/4" FNPT H style plugs are made of case hardened steel and plated to resist rust. H style plugs offer a basic flow size of 3/8" and maximum pressure of 300 PSI. Air flow of 67 SCFM is perfect for all of your larger tool applications requiring more SCFMs.
PRICE
$8.70
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.58 in |
| Width | 0.62 in |
| Height | 0.62 in |
| Weight | 0.1 lbs |
| Nominal Flow Diameter | 3/8 in |
Product Details
| Interchange | Industrial 3/8" body |
| CFM | 67 CFM |
| Connection Configuration | 1/4 Female NPT |
| Style | H-Style |
| Made in the USA | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-1840 |
| Brand | Milton |