Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CLR

Model # :WBB3179641

MPN #: I-IDESC128-4PROM

CLR PRO MAX® Industrial Descaler, 1 Gallon Bottle, Pack of 4

Product Description
Effectively dissolves and eliminates heavy buildup like scale, rust, and struvite, from a variety of industrial equipment, facilty surfaces, and drains.

Features:
  • Helps quickly restore equipment to peak condition
  • Dissolves & eliminates buildup like calcium, lime, rust, struvite, magnesium, and more in industrial equipment and drains
  • Helps to increase operational efficiency & prolong lifespan of machinery
  • Non-flammable, odor-free formula helps ensure a safer working environment
  • Use for heavy buildup in: Heat Exchangers, Evaporators, Cooling Towers, Boilers, Pipes built with Struvite, and any place where scale build up occurs
  • NSF Registered Category A3
  • Low foaming formula
  • Manufactured in the USA
Applications:
  • Heat Exchangers, Cooling Towers, Die Cast Lines, Quench Tanks, Evaporators, Chillers, Waste Water Buildup, Radiators, Dishwashers, Urinals


PRICE
$159.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6 in
Height12 in
Weight9 lbs
Size1 gal

Product Details

TypeIndustrial Descaler
ColorOrange
For Use WithHeat Exchangers, Evaporators, Cooling Towers, Boilers, and More
StyleLiquid
Capacity1
Applicable MaterialsStainless Steel, Nickel, Copper/Nickel
Size TypeJug
Helps RemoveCalcium, Lime, Rust, Struvite, Magnesium, and More
DescriptionIndustrial Descaler
Package Quantity4
Manufacturers Part NumberI-IDESC128-4PROM
Dilution Ratio1:10, 1:5, 1:1
BrandCLR