Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169448

MPN #: BA9-1232705

Baileigh Industrial® EW-45 Manually Operated English Wheel, 45" Throat Depth

Product Description
Looking for a reliable and heavy-duty English Wheel for your metalworking needs? Look no further than the Baileigh® EW-45 English Wheel! Designed for use by metalworking craftsmen who specialize in the restoration of collectible cars, motorcycles, and airplanes, this machine is built to withstand even the toughest metal forming and shaping tasks. Equipped with a sturdy frame and an upper rolling wheel, the Baileigh® EW-45 comes standard with four rolling wheels and ten lower anvil wheels, each with different crowns to create various radii. It can easily form beads and shapes aluminum and copper up to 1/8" thick, as well as mild steel sheet metal up to 16 gauge. The polished wheels, which are supplied with sealed bearings, ensure smooth and precise operation every time. One of the standout features of the Baileigh® EW-45 is its quick cam handle, which allows for easy and efficient release of the workpiece. Additionally, the machine features retractable wheels, making it simple to move around your shop as needed. Rolling wheels with a 6" diameter ensure ample surface area for your metalworking projects, while the screw lift assembly is designed for both comfort and precise pressure setup. The Baileigh® EW-45 English Wheel also comes with storage brackets for both rolling and anvil wheels, and three sets of popular fender groove shaping wheels. Whether you're a seasoned metalworking professional or just starting out, the Baileigh® EW-45 English Wheel is an excellent investment for all your metal forming and shaping needs.

Recommended for: Restoration or bodywork on autos, planes, cycles, and much more.

Features:
  • 16 gauge mild steel capacity
  • 45" throat depth can handle almost any project
  • Comes with 4 upper wheels (6" x 2.75")
  • 10 hardened bottom anvils
  • All upper wheels and lower anvils use sealed bearings
  • Swivel head lets you either push material directly into the throat or at a 90° to it
  • Quick-release cam allows you to release the panel without changing tension
  • Adjust the tension via the kick tensioner, made of real rubber
  • Fully welded 4-3/4" x 4-3/4" x 1/4" box tubing framework prevents flex when rolling at full capacity
  • Tooling holder on the side of the machine gives you a convenient place to put your rolls


PRICE
$4,145.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBA9-1232705
TypeEnglish Wheel
MaterialSteel/Metal
BrandBaileigh Industrial