Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169501

MPN #: BA9-EW30

Baileigh Industrial® EW-30 Manually Operated English Wheel, 30" Throat Depth

Product Description
Made from twin ½" thick steel plates, the EW-30 metal forming machine is one of the most rigid English wheels on the market. This 14 gauge English wheel includes 10" x 3" Top Wheel & 8 - 3" x 3" Anvil sets, enough sizes to handle almost any application.

PRICE
$8,079.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBA9-EW30
TypeEnglish Wheel
BrandBaileigh Industrial