Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB2264722

MPN #: GHT2002J-5-20

Powerblanket® Digital Temperature Controller, 15 Amps Max, 20 Amp Plug

Product Description
The GHT2002J-5-20 is an adjustable, thermostatic controller. Use in conjunction with our part numbers (EH0509 and EH0509G) for greater temperature control. The Powerblanket product used in conjunction with this thermostat controller must pull no more than 15 amps max. Allows Powerblanket product temperatures to adjust from ambient up to the maximum temperature allowed by the product. Note: Do not submerge in liquid. Made in the USA. 1 Year Limited Warranty.

GHT2002J-5-20 Digital Thermostatic Controller Includes:
  • Digital temperature controller
  • Heat probes for precise temperature measurements
  • 110 volt electric plug
  • Includes Nema 5-20 amp plug


PRICE
$515.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width2-3/4 in
Height2-3/4 in
Weight2 lbs
Cord Length6 ft

Product Details

Assembly RequiredYes
Temperature Control Range0 - 200 °F
TypeController
ColorGray
Amperage15 A
For Use WithPowerblanket heaters under 15 Amps
Voltage110 V
Amps High15 A
Plug TypeNEMA 5-20
Manufacturers Part NumberGHT2002J-5-20
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, CSA, CE