Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB2684233

MPN #: HB64ROOF

Powerblanket® Premium Roofer Portable Hot Box, Up To 120°F, 64 Cu. Ft. Cap

Product Description
The Powerblanket® HB64ROOF Roofers Hot Box heater comes standard with an internal preset fixed thermostat which maintains an internal maximum temperature as high as 120°F. The HB64ROOF is fully insulated so it retains heat in extreme weather conditions. Save time and money by protecting your roofing shingles, adhesives, equipment, and materials from freezing without the risk of overheating. Heats pallets of shingles or roofing materials all at once. Works great for heating pallets of bulk material with heated dimensions of 4' x 4' x 4'. Whether you need a means for protecting temperature-sensitive materials in storage, or you need a heating solution for onsite temperature maintenance, the Powerblanket® Roofers Hot Box is the answer for you.

Go ahead and put your compressor, adhesives, shingles and all other roofing equipment inside, it has the room for it and this Roofers Hot Box will keep them nice and toasty. This versatile heating solution accommodates remote-location use, job site heating, the transporting of temperature sensitive material, and much more. This Powerblanket® product is ETL certified to UL/CSA/CE safety standards.

Powerblanket has changed the conventional method of transferring heat to temperature-sensitive materials. The revolutionary design of Powerblanket Hot Boxes provides heat to all materials stored inside. Powerblanket products provide a maintenance-free heating solution, which eliminates the headache of maintaining critical temperatures. If stored properly; Chemicals, industrial products, and temperature-sensitive materials will last longer, be easier to use and be more effective. In turn, this saves time, hassle, and money.

Powerblanket® HB64ROOF Bulk Material Warmer - Roofers Hot Box Heater

Features:

  • Maintains an internal temperature as high as of 120°F / 43°C (± 5°F / 3°C)
  • Provides an insulated full-wrap design
  • Delivers uniform heat to temperature sensitive materials & products
  • Offers quick and easy assembly for portability and storage
  • Localize heat and save money by not heating a warehouse or building
  • Preserve expensive materials without scorching or burning
  • Prevent waste by maintaining consistent temperatures
  • Includes an internal fixed thermostat for hassle free heating
  • Is a great solution for palletized products: shingles, roofing tar, caulk, resins and epoxies, etc.
  • Features front access door
  • Custom sizes available upon request
  • Uses an internal robust steel frame
  • 2ft cord on Roofers Hot Box Heater
  • The highest watt density of our Pallet Heater Hot Box line at 1440 Watts
  • Heated Dimensions = 64 cubic feet - 4' x 4' x 4'
  • Certified by ETL to UL, CSA & CE safety standards
  • Made in the USA


PRICE
$3,149.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Height48 in
Weight55 lbs
Cord Length3 ft
Thickness3/4 in

Product Details

TypeFixed Temperature Blanket Heater
ColorBlack
Amperage12 A
Max Temperature120 °F
For Use WithHeating Roofing Material
Voltage120 V
MaterialVinyl
Manufacturers Part NumberHB64ROOF
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, UL, CSA, CE