Model # :WBB2778894
MPN #: 200-7047-0000-000
Flexotherm Digital Adjustable Thermostatic In Line Temperature Controller
Write a Review
|
Questions & Answers (0)
Product Description
Temperature can be precisely controlled to your set point with an optional temperature control module,
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 4 in |
| Weight | 2 lbs |
| Cord Length | 4 ft |
Product Details
| Type | Controller |
| Color | Gray |
| For Use With | All Flexotherm Heated Products |
| Voltage | 120 V |
| Material | ABS Plastic |
| Plug Type | NEMA 5-15P |
| Max Exposure Temperature | 158 |
| Min Exposure Temperature | 0 |
Warranty
| Warranty | 2 yr |