Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169845

MPN #: BA9-1012428

Baileigh Industrial® HSP-176M-HD Hydraulic H Frame Shop Press, 165 Ton Max Pressure, 220 V

Product Description
Need a lot of tonnage? Our HSP-176M Hydraulic Work Shop Press provides 165 tons of force. Its fully-welded 3/8" steel plate framework can handle maximum capacity pressure every day.

Baileigh® backs this Hydraulic H-Frame Press with a 1-year parts warranty

Features:
  • 43.3" working width and 12-3/4" diameter cylinder with an 11-13/16" stroke
  • Industrial-grade hydraulic system
  • 14-3/4 hp motor runs on 220-volt 3-phase power
  • 2 hydraulic speeds-rapid advance and slower approach-let you choose the right speed for your application
  • You can operate the ram in automatic (motorized) or manual mode (hand pump) for even more control
  • Cylinder can move left or right within the framework, perfect for off-center parts and applications
  • 5.90" chrome piston automatically returns to the top after you're done pressing
  • Worktable includes 2 sets of supports made from 3" round stock to keep the press as stable as possible
  • Motorized table height adjustment: lifting chains on attach to the ram, so the hydraulic system does all the work. No strain on your back
  • Includes a set of V-blocks


PRICE
$22,839.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96
Width48 in
Height99 in
Weight3465 lbs

Product Details

TypeHydraulic
Manufacturers Part NumberBA9-1012428
BrandBaileigh Industrial
Max Pressure165 Ton psi
Leverage Ratio1