Brady® Industrial Lockout Station Only
Write a Review
|
Questions & Answers (0)
Product Description
Industrial Strength Lockout Station offers additional storage space, making it ideal for complex equipment and larger operations. Lockout tagout stations ensure that lockout devices are properly stored and always accessible when needed. Centralizes lockout activity needs by organizing the tools, padlocks and padlock keys in one location. Lockout safety tips located inside the door serve as a reminder to follow proper lockout procedures. Designed with the durability required for an industrial workplace. Lockout devices and optional attachable lock box (mfr model # LG252M) are sold separately.
PRICE
$245.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 6 in |
| Height | 16 in |
| Weight | 12.6 lbs |
Product Details
| Type | Lockout Station |
| Material | Metal |
| Package Quantity | 1 |
| Description | Industrial Lockout Station |
| Color | Yellow |
| Manufacturers Part Number | 45533 |
| Brand | Brady |