Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169424

MPN #: BA9-LP48

Baileigh Industrial® LP-48 7 Ton Louver Press with 3" Louver, 48" Throat Depth, 2 HP, 110V

Product Description
Louvers have long been a staple of the metal forming industry for both form and function, but until now most louver machines have been designed for other purposes and adapted for louver making. The LP-48 changes that. It is a stand alone, no compromise louver making animal. Buy this industrial louver press for sale today!

Features:
  • 7-ton capacity
  • 48" throat depth
  • 16 ga mild steel capacity
  • Controlled by piston-style hydraulic pump
  • Includes 3" louver assembly
  • Pressure gauge comes standard
  • Plate steel structure withstands the machine's full force without flexing
  • 110 volt power
  • Baileigh® covers this hydraulic louver press with a 1-year parts warranty as well as lifetime technical support by phone


PRICE
$10,839.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBA9-LP48
TypeLouver Press
Motor Voltage110 V
Motor Horsepower2 HP
MaterialSteel/Metal
BrandBaileigh Industrial