Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055626

MPN #: BA9-1000792

Baileigh Industrial Metal Bench Press, 3 Ton, 2" Ram Diameter, Single Leverage

Product Description
With an electro-welded steel plate frame, this 3-ton manual press makes perfect addition to any dirt-track chassis and bodywork fabrication shop.
  • 3-ton capacity.
  • 12" throat depth can fit a variety of applications.
  • Up to 3" stroke.
  • Includes slug ejector.
  • The metal bench press comes standard with a sturdy floor stand on wheels, so you can conveniently roll it out of the way when you're not using it.
  • Does the work of several machines in one: a manual louver press, a manual press brake, and a radius and corner notcher.
  • Heavy welded steel structure reduces flexing at maximum capacity.
  • Optional tooling available for hole-punching, flaring, and shearing.
  • Backed by a 1-year parts warranty and lifetime phone support.

Recommended for : Creating ventilation throughout any racing panel, among other applications.

PRICE
$2,209.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity3
Ram Stroke3 in
Ram Diameter2"
Piston Stroke3 in
Work Table Size5" x 5"

Product Details

TypeSingle Leverage
Country of OriginImport
Manufacturers Part NumberBA9-1000792
Base TypeIncluded
BrandBaileigh Industrial
Max Pressure3 Tons psi