Features:
- Heavy Duty Construction
- Precision Made
- 4-Way Anvil
Model # :WBB891254
MPN #: 2405003
Weights & Dimensions
| Base Size | 8 x 18 in |
| Height Over Table | 12-1/2" |
Product Details
| Style | Arbor Press |
| Manufacturers Part Number | 2405003 |
| Type | Single Leverage |
| Max Pressure | 3 Tons psi |