American Forge & Foundry Shop Press, 100 Ton, Super Duty
Write a Review
|
Questions & Answers (0)
Product Description
Shatter resistant polycarbonate protector shield provides maximum protection against shrapnel and other debris. Welded construction for exceptional strength and durability. Includes 2 pc press plate set and 10 pc pin and bearing press adapter set. Dual air motor operation for faster pressing process. Glycerin filled gauge accurately shows pressing force. 7 position bed height configurations for ultimate operator flexibility. Lateral head adjuster provides smooth side to side movement of the press head. Overload protection adds operator safety and prevents damage from over pressurizing. Heavy duty cable winch for effortless bed adjustment. 100 Tons. 1 Year Limited Warranty.
PRICE
$12,499.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 859ASD |
| Brand | American Forge & Foundry |
| Max Pressure | 100 Tons psi |
Warranty
| Warranty | 1 yr |