- Ratchet device permits lever to be used in most convenient position.
- Heavy-duty casting frame.
- 4-position anvil.
- Hand wheel advances ram to work quickly
Model # :WBB891257
MPN #: 8600-3401
3 Ton Ratchet Type Arbor Press - Truck Only
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$425.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 21-1/2 in |
| Arbor Size | 1-1/2" |
| Max Diameter Work | 12 in |
| Height Over Table | 12-5/8" |
Product Details
| Style | Arbor Press |
| Type | Ratcheting |
| Manufacturers Part Number | 8600-3401 |
| Max Pressure | 3 Tons psi |