Features:
- Motor Type: TEFC Electric Motor
- Drive Type: Direct Drive
- RPM: 1750
- Impeller Type: Propeller
- Max Shaft Length Inches: 60
- Max Specific Gravity: 1.1
- Max Viscosity: 100cP
- Max Mixing Volume: 500 Gallons
Weights & Dimensions
| Length | 30 in |
| Width | 15 in |
| Height | 15 in |
| Weight | 80 lbs |
| Blade Diameter | 6 in |
Product Details
| Type | Heavy-Duty Industrial Mixer |
| Horsepower | 1-1/2 HP |
| Hertz | 60 Hz |
| For Use With | Used For Small Batch Or High-Shear Mixing Applications |
| Capacity | 2000 qt |
| Voltage | 115V/208-230V V |
| Material | Stainless Steel |
| Phase | 1 |
| Manufacturers Part Number | BD150H10-CC-660-1P6.0-1 |
| Brand | Brawn Mixer |
Compliance & Certifications
| Certifications | CSA, UL |