Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Peco

Model # :WBB592426

MPN #: TRF 115-007

PECO Industrial Temperature Controller TRF115-007 Tmp. Range -30°-100°F Rmt. Bulb Nema 4X

Product Description
PECO Industrial Temperature Controller TRF115-007 Tmperature Range -30°-100°F Remote Bulb with Nema 4X Enclosure

Features:

  • T115 thermostat offers one control for Heating or Cooling
  • Its NEMA 4X Enclosure Complies with N.E.C. Article 547
  • The copper remote sensing bulb and capillary provides rapid response to temperature change
  • Featuring SPDT switches it delivers reliable temperature control for industrial, commercial, and agricultural applications
  • 1 Heat, 1 Cool Stage
  • 1 Year Warranty
PRICE
$91.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bulb Size2 in
Physical Dimensions3.1"W x 6.5"H x 2.5"D
Capillary Length8 ft

Product Details

Temperature Control Range-30 to 100 °F
TypeMechanical
Differential Temperature6 °F
StagesSingle
Power TypeHardwired
Amps @ 120V16 AMP FLA; 80A LRA; 25 AMP Non-Inductive; 125 VA Pilot Duty A
For Use WithRefrigeration / Industrial / Agricultural
Amps @ 208V13.2 AMP FLA; 66A LRA; 25 AMP Non-Inductive; 125 VA Pilot Duty A
Switch ActionSPDT
Voltage277 / 240 / 208 / 120 / 24 V
Bulb8 Foot Copper Remote
Manufacturers Part NumberTRF 115-007
Temperature Operating Range-30 to 100 °F
BrandPeco

Warranty

Warranty1 yr

Compliance & Certifications

NEMA Rating4X
CertificationsUL, CSA