Johnson Controllers Temperature Controller A19BAC-1C Coiled Bulb For Ventilating, Heating Space SPDT
Write a Review
|
Questions & Answers (0)
Product Description
Johnson Controllers Mechanical Temperature Controller A19BAC-1C Coiled Bulb For Ventilating, Heating Space SPDT
Wide range temperature control with air coil sensing element. This model features a wide temperature range and NEMA 1 Enclosure.
Wide range temperature control with air coil sensing element. This model features a wide temperature range and NEMA 1 Enclosure.
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bulb Size | 1-3/8 x 2-1/4 Coiled in |
| Capillary Length | Coiled Capillary ft |
Product Details
| Temperature Control Range | 30 to 110 °F |
| Type | Heat & Cool |
| Differential Temperature | 3 °F |
| Stages | Single |
| Switch Action | SPDT |
| Max Bulb Temperature | 140 (60) |
| Voltage | 240 / 120 V |
| Manufacturers Part Number | A19BAC-1C |
| Brand | Johnson Controls |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| NEMA Rating | 1 |
| Certifications | UL Listed |