Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Johnson Controls

Model # :WBB476066

MPN #: A19ABA-45C

Johnson Controllers Temperature Controller A19ABA-45C Remote Bulb, SPST - Open Low, Cool Only

Product Description
Johnson Controllers Mechanical Temperature Controller A19ABA-45C Remote Bulb, SPST - Open Low, Cool Only

The A19 Series mechanical controls are single-stage temperature controls that incorporate environmentally friendly liquid-filled sensing elements.

Features:
  • Wide temperature ranges available
  • Constant differential throughout the entire range
  • Compact enclosure
  • Fixed or adjustable differential available
  • Variety of sensing element styles
  • Unaffected by cross-ambient conditions
PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bulb Size3/8 x 4 in
Capillary Length6 ft

Product Details

Temperature Control Range-30 to 100 °F
TypeCool Only
Differential Temperature3 to 12 °F
StagesSingle
Switch ActionSPST - Open Low
Voltage240 / 120 V
Manufacturers Part NumberA19ABA-45C
BrandJohnson Controls

Warranty

Warranty1 yr

Compliance & Certifications

NEMA Rating1
CertificationsUL Listed