Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800341

Global Industrial™ Tray Top Utility Cart w/3 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Black

Product Description
Make your move with this Industrial Strength plastic stock and utility cart. This high quality cart is virtually maintenance free and perfect for industrial, commercial, medical, or food service applications. Easy-to-clean structural plastic cart won't rust, dent, peel, or chip. Cart features 2-5/8" deep, leak-proof shelf trays with 2 swivel and 2 rigid non-marking 5" rubber wheels that provide a smooth ride over rough surfaces. Comfort grip push handle for effortless steering. 1 Year Limited Warranty.

Cart Features:
  • Tablet/Cell Phone holder
  • Drill/Cup holder
  • Storage tray
  • (4) Screw driver holders
  • (2) Tool/Bag hooks on left and right ends of the handle
  • 36" L x 24" W shelves


Support legs offer 4" spaced slots on each side of the legs to hold specialized accessories to increase your productivity. Choose from hooks, spool holders or utility/trash bins, ladder holders and power strips all designed to improve the functionality of these carts, sold separately. 500 lb. capacity; 250 lb. per shelf evenly distributed not to exceed overall capacity. Easy assembly.

PRICE
$399.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width25-1/2 in
Height32-1/2 in
Weight Capacity500 lbs
Weight72 lbs
Wheel Diameter5 in
Shelf Clearance24 in
Shelf Size36 x 24 in

Product Details

Assembly RequiredYes
TypeIndustrial Utility Cart
Shelf TypeTray
Shelf Capacity250 lbs
ColorBlack
Wheel TypeSolid
Number of Shelves3
MaterialPlastic
Manufacturers Part Number800341
BrandGlobal Industrial

Warranty

Warranty1 yr