Propane Regulator - 5 to 60 PSI - 1/4" (NPT) - POL Inlet Spud and Nut
Write a Review
|
Questions & Answers (0)
Product Description
All brass regulators used with propane torches and furnaces. Use only with vapor withdrawal cylinders. UL listed with POL Inlet spud and nut.
PRICE
$215.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Inlet Connection | 1/4 NPT in |
| Thread | 9/16-18 in |
| Inlet Size | 1/4 NPT in |
| Outlet Connection | 9/16-18 (M) in |
Product Details
| Type | High Pressure |
| Body Material | Brass |
| Pressure | 60 PSI psi |
| Flow | 5 - 60 PSI |
| Inlet Pressure | 60 PSI |
| Manufacturers Part Number | 328-EP-70G |
| Outlet Type | Left Hand Thread |
| Gas Type | Propane |
| Brand | Goss |