Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169502

MPN #: BA9-RDB150110

Baileigh Industrial® RDB-150 Hydraulic, Rotary Draw Tube & Pipe Bender, 110V

Product Description
This American-made machine set a new standard in 2002 as the first Hydraulic Tube Bender to bend tube and pipe 180° in one shot. Now we have thousands of RDB-150s in the field-working as well today as they did the day they were made.

Why choose the RDB-150 over similar machines?:
  • Our original, much-imitated twin-cylinder design remains unequalled
  • Small- to medium-sized fabrication shops will save time and money by investing in this hydraulic bender
  • Accepts simple-to-add drop-on tooling from Baileigh-including custom sets on request-giving you thousands of possibilities
  • Our limitless after-sale support means that free advice on projects and applications is always just a call away
Features:
  • Runs on just 110 volts of power and will work at most fabrication sites in North America
  • Rotary draw powered by low-pressure, industrial-grade hydraulic system
  • 8" centerline radius maximum, depending on the outside diameter of the material
  • Bends with a capacity of 2" schedule 40 pipe and up to 2-1/2" tubing with a wall thickness of 1/8" mild steel
  • Easy-to-read degree indicator to help you achieve correct bend degrees
  • Quick-release counter die system for hassle-free loading and unloading
  • Includes wheels on the base for smooth movement, helpful for storage in small shops
  • Covered by a 1-year parts warranty and lifetime technical support


PRICE
$8,209.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight610

Product Details

TypeHydraulic
Motor Voltage110 V
Country of OriginMade in USA
MaterialSteel
Manufacturers Part NumberBA9-RDB150110
BrandBaileigh Industrial