- 1 hp motor runs on 110-volt power, so it can operate anywhere.
- 51" forming width.
- Can bend 16 gauge mild steel across its full working width.
- 2 driven rolls for more power.
- Easy to operate with a foot pedal for both left and right rolling applications.
- Solid steel uprights on both the left and right sides make this one rigid machine.
- Heavy-duty, fully formed steel base helps prevent deflection.
- Built using only the highest grade components for years of long life.
- 3 integrated emergency stops for a safer workplace.
- Covered by a 1-year parts warranty.
- Comes with lifetime technical support by phone from our team of experienced reps.
Baileigh Industrial Powered Slip Roll, 110V, SR-5016E
Write a Review
|
Questions & Answers (0)
Product Description
This foot pedal-controlled electric slip roller is a durable, efficient choice for any HVAC shop or general fabrication shop. The steel plate frame and formed base maintain high accuracy.
PRICE
$6,405.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mild Steel Capacity Gauge | 16 gal/min |
| Max Lift of Beam | 2-1/2IN in |
Product Details
| Type | Powered Slip Roll |
| Country of Origin | Import |
| Voltage | 110V |
| Description | Foot pedal-Controlled Electric Slip Roller |
| Manufacturers Part Number | BA9-1007336 |
| No Load Speed | 3600 RPM |
| Base Type | Yes |
| Brand | Baileigh Industrial |