Baileigh® TN-300-CSA Bench Top Hole Saw Tube & Pipe Notcher
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | TN300CSA |
| Description | Tube & Pipe Notcher |
| Brand | Baileigh Industrial |
Related Products
The MP9500 is a 180-degree hydraulic bender, single phase standard wall outlet or generator. This METALpro bender operates with a 3-piece bender die set to bend 1/2" – 2" round pipe and tube as well as square tube (DIES ARE SOLD SEPARATELY). METALpro's footswitch design controls a hydraulic power system. This machine is ready to accept any die set specific to your pipe or tube size needs. METALpro stands behind their machines with a three-year limited manufacturing warranty. All METALpro machines and accessories are proudly made in the USA and built to last. Product Weight: 400 LBS. ...
The TN-700 Tube and Pipe Notcher is a great alternative to tying up your vertical mill with that pesky tube and pipe notching. Recommended for: Structural work, racing and off-road chassis, steam pipe, and many more applications. Special Notes: To use end mills smaller that 1-1/4" a spacer sleeve is included with machine. Does not come with end mill, optional rolling stand is available Features: Made in the USA 2 hp motor runs on 115-volt power. You can operate it almost anywhere, including in the field Notches up to 60° Inverter driven variable speeds allow for the optimum milling ...
The portable radius bender R-M7 is built from quality steel (unlike most competing roll benders in this price range) and can bend tube and pipe to large radii. Bends 1.5" pipe to a minimum radius of 20" and 2" round tube to a minimum radius of 60". Manual crank makes quick work of large radius bends*. Shafts turn on precision ball bearings for the smoothest possible operation. Many different tooling options, available from Baileigh, enable the machine to tackle a wide range of projects Takes up little space and will easily fit into even the smallest shops. Includes a set of 1-1/2" OD tube ...
Time is money, and the Pipe Notcher Housing is here to save you both. Say goodbye to tedious cutting and grinding for clean saddle joints. This accessory is a productivity booster, eliminating unnecessary steps in your workflow. Sold separately are the dies that perfectly complement your needs. As always, your safety is a top priority, which is why the ANSI B11.5-1988(02) compliant guarding ensures a worry-free experience. Features: Save time and money with the pipe notcher by eliminating the cutting and grinding required for creating clean saddle joints Easily interchangeable attachment ...
The SN-F16-HN manual corner notcher is a high quality cast ironsheet metal notcherperfect for any garage or sheet metal shop. The cutting angle is fixed at 90 degrees and can notch up to 6" x 6" in one manual stroke. For your safety we have included a blade guard to save your fingers. Because of the high quality components used to make the SN-F16-HN, the finished notches are extremely clean and have burr free edges. The SN-F16-HN sheet metal notcher includes a sturdy floor stand, freeing up valuable worktop space. Take it off the stand and you have a machine that is very compact and can ...