Mallets & Soft Face Hammers
Availability
Brand
Material
Length
Type
Height
Price
Related Products
ABC Hammers' hot cast polyurethane construction Dead Blow Hammers are engineered to perform better and outlast similar type hammers by 10 - 20 times. High visibility "Red" color makes them easier and quicker to spot on the job. Steel shot filled canister creates a dead blow effect for sustained impact, maximum force and power, reducing rebound and absorbing shock on impact. Polyurethane convex striking face resists chipping, splitting and are cut resistant. Handles have a heat treated steel reinforced rod that provides added strength and safety by resisting breaking on overstrikes. ABC ...
Features: Short handle 27 to 36 HRc hardness Epoxy resin connection guarantees secure shafting Resistant fiberglass handle for work in adverse conditions Bronze-aluminum head prevents material deformations and does not spark on impact Octagonal design decreases the load and balances the force New handle design, with shock absorbent guard included Head Weight: 4 lb. Face diameter: 2" Head length: 5-15/16" Handle length: 12-5/8" Total length: 14-3/8"
The 8 lb. Estwing® Demolition Hammer has a dual-sided chrome steel hammer head for power and accuracy. Each forged head has been hardened and tempered to 50-55 HRC, preventing crack formation. One head side is a standard hammer head, and the other side has an extra-large driving face for improved strike accuracy. The 36" double-injected handle containing over 70% fiberglass with TPR enables a superior grip and shock absorption, reducing strain on the hands and arms during use. The two-handed grip position and textured rubber ensures a comfortable and secure grip. ANSI and BS 876 ...
Features: One piece hot cast polyurethane construction for safety and durability. Outlasts rawhide, rubber, lead and other plastic type heads by 10-20 times Non-marring, non-sparking, completely formulated to set a new standard for soft face performance Shot filled canister provides dead blow action for sustained impact, maximum power and striking force Made In USA
The Groz Fiberglass Handle Drilling Hammers are popularly called Stone Cutter's Hammers and are ideal for day-to-day requirements of construction professionals. The rugged steel heads are forged from special steel and induction-hardened 50-58 HRC for unmatched durability. The head comes with duly machined and polished faces that are beveled to prevent chipping. The lightweight yet sturdy dual-injection molded fiberglass handle with a 25% wider neck provides ultimate overstrike protection. The handle comes with a polypropylene jacket and a non-slip TPR grip for vibration and shock ...