Mallets & Soft Face Hammers
Availability
Brand
Special Price
Material
Length
Height
Type
Price
Related Products
Features: Non-sparking: For safe use near combustible materials Non-marring: Helps absorb impact and helps reduce work damage where surface protection is critical Fiberglass handle: High visibility yellow in color and ergonomically designed to help prevent injury from repeated use. Cushion grips provide a non-slip grip and maximum comfort while striking. Shoulder protector design prevents breaking during overstrike Made in USA
ABC Hammers' hot cast polyurethane construction Dead Blow Hammers are engineered to perform better and outlast similar type hammers by 10 - 20 times. High visibility "Red" color makes them easier and quicker to spot on the job. Steel shot filled canister creates a dead blow effect for sustained impact, maximum force and power, reducing rebound and absorbing shock on impact. Polyurethane convex striking face resists chipping, splitting and are cut resistant. Handles have a heat treated steel reinforced rod that provides added strength and safety by resisting breaking on overstrikes. ABC ...
The steel shafts of the Beta 1392 dead-blow hammers offer exceptional durability and strength, ensuring the hammer can withstand heavy use and resist bending or breaking under high impact forces. This makes them suitable for demanding applications and extends the tools lifespan. The interchangeable plastic faces allow for customization based on the specific task or material being worked on. Different plastic faces provide versatility in achieving the desired impact strength and surface protection. Dead-blow hammers are designed with internal weighted heads that minimize recoil and ...
The rubber surface of the Beta 1391 dead-blow hammer provides a secure and slip-resistant grip, even when hands may be sweaty or oily. This improves overall safety and control during hammering, ensuring that the tool remains firmly in the user's hand. The also absorbs and dampens the impact, reducing the rebound effect. This helps to prevent the hammer from bouncing back or causing damage to the struck surface, allowing for more controlled and accurate strikes. This coating ensures it does not leave marks or scratches on delicate or finished surfaces. This is particularly beneficial when ...
The Beta 1391A dead-blow rubber hammers are perfect for tile workers as they protect delicate tiles, provide controlled strikes, and dampen vibrations. Their versatility and durability make them essential tools for tile installation tasks. The rubber surface provides a secure and slip-resistant grip, even when hands may be sweaty or oily. This improves overall safety and control during hammering, ensuring that the tool remains firmly in the user's hand. The rubber coating on a dead-blow hammer absorbs and dampens the impact, reducing the rebound effect. This helps to prevent the hammer ...