Boardwalk® Industrial Strength Pine Cleaner, Gallon Bottle, 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
Eliminate mess with the power of pine-cleaner quickly cleans grease and grime. Works to eliminate unpleasant odors. Great for use on most hard surfaces. Clean with the power of pine oil!
PRICE
$56.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Capacity | 1 gal |
| Scent | Pine |
| Applicable Materials | Hard Surfaces |
| Size Type | Gallon Bottle |
| Package Quantity | 4 Bottles |
| Description | Industrial Strength Pine Cleaner |
| Manufacturers Part Number | 597500-41ESSN |
| For Use With | All-Purpose |
| Brand | Boardwalk |