The all-natural cleaner safety removes tough grease, grime and dirt. Non-toxic formula contains with no harsh fumes and no harsh chemicals. Safely removes grease and grime from multiple surfaces. Leaves your surfaces clean and free from unwanted residue. Safe to use on multiple surfaces throughout the kitchen and bathroom, including doors, porcelain, washable walls, appliances, stainless steel, chrome, sinks and bathtubs. 32 oz bottle with built-in dispenser that can be sprayed directly onto the surface.
Boardwalk® Boardwalk Green Natural Grease & Grime Cleaner, 32 oz Spray Bottle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Scent | Unscented |
| Capacity | 32 oz |
| Size Type | 32 oz. Spray Bottle |
| Package Quantity | 1 Bottle |
| Description | Natural Grease & Grime Cleaner |
| Manufacturers Part Number | BWK47612EA |
| Brand | Boardwalk |
Compliance & Certifications
| Certifications | CGMP (Current Good Manufacturing Practice) Certified |