Diversey Spitfire All Purpose Power Cleaner, 32 oz. Trigger Spray Bottle, 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
Super-strength formula penetrates and dissolves tough soils within seconds allowing for fast and easy removal of dirt and grime. This safe and powerful all-purpose cleaner gets the job done when other cleaning products can't. Remove ink, crayon, marker, adhesive, gum, food soils, scuff marks, grease, oil, and daily soil buildup from any washable surface.
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Capacity | 32 oz |
| Scent | Fresh Crisp Pine |
| Applicable Materials | Washable Surfaces |
| Size Type | 32 oz. Spray Bottle |
| Package Quantity | 4 Bottles |
| Description | All Purpose Power Cleaner |
| Manufacturers Part Number | CBD540038 |
| For Use With | Washable Surfaces |
| Brand | Diversey |
Compliance & Certifications
| Certifications | Kosher-OU |