Industrial Tank, HDPE, 2 Liter, 48/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Store, mix and dispense bulk quantities of liquids, solvents & cleaning solutions. The carboys are availalbe in four sizes and feature a standardized industrial packaging design. Not only can they be used in industrial packaging, but they are also useful in everyday laboratory practices. Produced from High Density Polyethylene (HDPE), they feature comfortable handles and tamper evident, secure seal caps that follow DIN recommendations. The larger sizes (5, 10 & 20 liters) conform to the UN regulation on transportation of dangerous liquids. All are approved for use with food products.
PRICE
$575.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/8 in |
| Width | 4-1/2 in |
| Height | 6-7/8 in |
Product Details
| Capacity | 2 Liter |
| Material | HDPE |
| Package Quantity | 48 |
| Manufacturers Part Number | 601780 |
| Brand | Globe Scientific |