Allegro 2010 Half Mask Carry Bag
Write a Review
|
Questions & Answers (0)
Product Description
Belt mounted for carrying respirators, gloves, goggles and small tools. Constructed of lightweight nylon reinforced vinyl fabric with hook and loop closure to protect equipment from dust and moisture.
PRICE
$15.25
5
5
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 7 in |
| Depth | 4 in |
Product Details
| Type | Mask Bag |
| Includes | Respirator and Equipment Carry Bags |
| Material | Nylon/Vinyl |
| Package Quantity | 1 |
| Description | Half Mask Carry Bag |
| Color | Yellow |
| Manufacturers Part Number | 2010 |
| For Use With | Carrying Half-Mask Respirators, Gloves, Goggles And Small Tools |
| Brand | Allegro Industries |