Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Novum Medical Products

Model # :WBB920265

MPN #: E2080CL

NK Medical Infant ICU Standard Crib E2080CL, 30"W x 44"L x 61"H, Flat Deck, Epoxy

Product Description
Novum Hospital Cribs are designed to complement any medical setting, while ensuring the safety and comfort of the patient. All cribs are made from steel to ensure the quality and durability that users are looking for and come with a 5 year limited warranty.

Features:
  • High Quality 20 Gauge Steel Tubing
  • Meets all Federal Safety Standards
  • Solid Pan Sleeping Surface
  • 5" Casters, 2 with Brakes
  • Easy Access ICU Safety Gate System
  • Sleeping Surface Options: Gatch, Trendelenburg, Flat Pan, Gatch/Trendelenburg
  • Finish Options: Epoxy or Chrome
Optional Accessories (Sold Separately):
  • Patient Weighing System
  • Mattress (3", 4" or customized pressure reduction)
  • Cage Top, Bubble Top or Plexi Top
  • Central Locking Casters
  • Crib Bumper Pads
  • Under Crib Storage Bin with Oxygen Tank Cutouts
  • IV Pole with Bracket
  • Dialysis Gate
  • Dual Access Gates
PRICE
$4,249.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width30 in
Height61 in

Product Details

Assembly RequiredNo
Deck TypeFlat Deck
Package Quantity1
DescriptionInfant ICU Standard Crib
ColorEpoxy
Manufacturers Part NumberE2080CL
BrandNovum Medical Products

Warranty

Warranty5 yr