3M-Matic Infeed/Exit Conveyor Attachment, 48"
Write a Review
|
Questions & Answers (0)
Product Description
The infeed/exit conveyor extension attachment, when installed on the infeed or exit end of a case sealer, provides additional platform surface. Use of this extension attachment for other purposes that may lead to unsafe conditions. The 3M-Matic infeed/exit conveyor assists in case sealing operations across a wide range of industries, including food and beverage, medical devices, pharmaceutical, electronics, retail and manufacturing and distribution centers. It is made to use with 3M-Matic 100a, 200a, 700a, 800a, 800a3, 800ab, 800af and 800af3 adjustable case sealers.
PRICE
$1,665.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 25-3/4 in |
| Weight | 70 lbs |
Product Details
| Type | Conveyor |
| Material | Steel |
| Package Quantity | 1 |
| Description | Infeed/Exit Conveyor Attachment |
| Color | Gray |
| Manufacturers Part Number | 7000056556 |
| For Use With | 200a, 700a/r, 7000r/r3, 800a/a3/ab/af/af3, 7000a/a3, 8000a/a3, 8000r |
| Brand | 3M-Matic |