3M-Matic Infeed/Exit Conveyor Attachment, 18", for 200a, 700a/r, 800a/a3/ab
|
Questions & Answers (0)
Product Description
The 3M-Maticinfeed/exit conveyor is a conveyor extension attachment designed with ball bearing rollers in a powder-coated frame. It is constructed to bolt easily to the case sealer and offer smooth transition from existing conveyor lines in and out of the case sealer. This extension also provides a packing surface for cases at infeed. The 3M-Matic infeed/exit conveyor assists in case sealing operations in a wide range of industries such as food and beverage, medical, pharmaceutical, electronics, retail and manufacturing and distributing centers. It can be used with 100a, 880af3, 800r, 800ab3, 700r, 700r3, 800r3, 800ab, 800af, 800a, 700a, 800a3, 200a, 700aks, 700a3 and 800a3.
The 3M-Matic machines are sold separately. The conveyor extension is compatible with Global # 422868, 423077, 422868 and 422863.
The 3M-Matic machines are sold separately. The conveyor extension is compatible with Global # 422868, 423077, 422868 and 422863.
PRICE
$775.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 24-1/2 in |
| Weight | 26 lbs |
Product Details
| Type | Conveyor |
| Material | Steel |
| Package Quantity | 1 |
| Description | Infeed/Exit Conveyor Attachment |
| Color | Gray |
| Manufacturers Part Number | 7000056555 |
| For Use With | 3M-Matic 200a, 700a/r, 800a/a3/ab |
| Brand | 3M-Matic |