3M-Matic Infeed/Exit Conveyor for 8000a & 8000a3, 18-1/8"L x 24-7/8"W x 5-1/8"H
Write a Review
|
Questions & Answers (0)
Product Description
The 3M-Matic infeed/exit conveyor is an extension conveyor for 8000a and 8000a3. It provides pack area for cartons at infeed prior to sealing. The extension conveyor facilitates flow of sealed boxes at exit. It mounts on the case sealer. The 3M-Matic machines are sold separately. It is compatible with Global# 423076 and 422861.
PRICE
$749.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/8 in |
| Width | 24-7/8 in |
| Height | 5-1/8 in |
| Weight | 24 lbs |
Product Details
| Type | Conveyor |
| Package Quantity | 1 |
| Description | Infeed/Exit Conveyor Attachment |
| Color | Gray |
| Manufacturers Part Number | 7100023772 |
| For Use With | 8000a & 8000a3 |
| Brand | 3M-Matic |
Compliance & Certifications
| Certifications | RoHS |