Euromex Infinity EIS 60 mm Plan PLi S60x/0.80 Objectives, Working distance 0.3 mm
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | DX.7260 |
| Package Quantity | 1 |
| Brand | Euromex |
Warranty
| Warranty | 2 Years Limited |
Related Products
BScope Trinocular Microscope, HWF 10x/20 mm eyepieces and quintuple nosepiece with E-plan EPLi 4/10/S40/S100x oil infinity corrected IOS objectives, 131 x 152/197 mm stage with integrated mechanical 75 x 36 mm rackless X-Y stage. 3 W NeoLED™ Kohler illumination and integrated power supply. The well-equipped microscopes of the bScope series are intensively used in secondary schools, universities, small and mid-sized laboratories and for veterinary applications. Apart from excellent ergonomical design, these robust and attractively priced microscopes are available in several ...
The MicroBrite™ Plus (MM-300) from Carson Optical is a 60x-120x power LED Lighted pocket microscope. The MicroBrite™ plus is an extremely powerful, compact and lightweight portable microscope. It is the perfect tool to introduce young children to the joys of science or even for advanced users to enjoy microscopic viewing power in crisp, sharp detail on the move. The variety of uses is endless. The LED illumination will ensure users a clear, bright and crisp image. The MicroBriteTM Plus is powered by 1 AA battery (not included). The MicroBrite™ Plus is backed by the Carson ...
IScope Trinocular Microscope with EWF 10x/22 mm eyepieces, PLi plan 4/10/S40/S100x oil IOS objectives, rackless stage and 3 W NeoLED™ Kohler illumination. With Smart Light Control. The iScope is available in various configurations suitable for Life and Biomedical Sciences, high schools, universities but also for routine medical applications Besides the brightfield contrast method, configurations for phase contrast, cardioid mirror darkfield, basic polarization and several epi- illumination sources for fluorescence applications can be used. iScope models with multi-heads are also ...
Delphi-X Observer, Trinocular Microscope with SWF 10x/25 mm Φ 30 mm eyepieces, plan semi-apochromatic APLi 4/10/20/S40/S100x oil IOS objectives, EIS 60 mm parafocal, 190 x 152 mm stage with 78 x 32 mm mechanical stage and 3 W NeoLED™ illumination. The outstanding optical performance of the Delphi-X Observer™ with 25 mm fields of view and high numerical aperture of the Plan 60 mm Para focal EIS objectives enables perfect observations and color rendering at high resolving power. This is the perfect microscope for anatomy-pathologists. Features: Medical device class I – EU MDR ...
IScope Binocular Microscope with EWF 10x/22 mm eyepieces, plan PLi 4/10/S40/S100x oil IOS objectives, rackless stage and 3 W NeoLED™ Kohler illumination. The iScope is available in various configurations suitable for Life and Biomedical Sciences, high schools, universities but also for routine medical applications Besides the brightfield contrast method, configurations for phase contrast, cardioid mirror darkfield, basic polarization and several epi- illumination sources for fluorescence applications can be used. iScope models with multi-heads are also available for teaching purposes ...