XPOWER Inflatable Blower, 1 Speed, 1/8 HP, 120 CFM
|
Questions & Answers (0)
Product Description
Perfect for holiday decorations and small advertisements, the XPOWER BR-6 inflatable blower is a lightweight and energy efficient blower that is ETL/CETL safety certified. This unit's 1/8 HP motor draws only 0.8 Amps while providing high static pressure. With a durable motor and housing, this unit is designed to run continuously without racking up a high electricity bill.
PRICE
$73.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-2/5 in |
| Depth | 8-2/3 in |
| Height | 4-3/5 in |
| Weight | 4 lbs |
| Cord Length | 6 ft |
Product Details
| RPM | 3200 rpm |
| CFM | 120 CFM |
| Horsepower | 1/8 HP |
| Color | Black |
| Number of Speeds | 1 |
| Amperage | 0.8 A |
| Hertz | 60 Hz |
| Wattage | 96 W |
| Voltage | 120 V |
| Material | Plastic |
| Description | Inflatable Blower |
| Manufacturers Part Number | BR-6 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | XPOWER |
Compliance & Certifications
| Certifications | ETL,cETL |