Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




XPOWER

Model # :WBB3214379

MPN #: PL-650A

XPOWER® Low Profile Air Mover, Floor Fan, Carpet Dryer w/Built-in Power Outlets, 1/8 HP,650 CFM

Product Description
The XPOWER® PL-650A Low Profile Air Mover features powerful drying and ventilation in a compact size that does not compromise on power. A 250W motor and large intake area generate a high-volume airflow which has the velocity to maximize drying area efficiently. The PL-650A's durable polypropylene plastic housing, three speed switch and built in daisy chainable power outlets makes this unit versatile for a variety of drying applications. Stackable up to 6 units high, this blower fan's slim profile is the most compact in its class, with a deep nested stackable design for stable transportation. The blower fan can be positioned flat, horizontally, or vertically for drying and storage. A lightweight design and ergonomically positioned molded handle makes the XPOWER® Low Profile series of air movers the new industry favorite.

Features:
  • Small compact design, ideal for hard to reach areas
  • Low 2.1A draw with 650 CFM maximum airflow capacity
  • 15 ft. power cord with wrap-around cord design
  • 3 adjustable speeds
  • ETL/CETL safety certified


PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/16 in
Depth15-1/8 in
Height7-1/8 in
Weight11.5 lbs
Cord Length15 ft

Product Details

RPM1100/1300/1550 rpm
CFM650 CFM
Horsepower1/8 HP
ColorBlue
Number of Speeds3
Amperage2.1 A
Hertz60 Hz
Wattage250 W
Voltage115 V
MaterialInjection Mold Polypropylene
Package Quantity1
Manufacturers Part NumberPL-650A
Indoor/OutdoorIndoor
Drying Positions3
BrandXPOWER

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL/CETL