Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CanDo

Model # :WBB2180698

MPN #: 30-1807

CanDo® Inflatable Exercise Ball, Orange, 120 cm (48")

Product Description
Exercise balls are used to improve balance, coordination, flexibility, strength and even just for fun. Balls are used as aids for vestibular movement and equilibrium therapy, by fitness professionals as an aid for stretching and strength programs, as seats, and even by pregnant women in birthing classes. The CanDo® balls have a non-slip PVC vinyl surface that is ribbed for extra security. The balls may be "under" inflated to give a soft, mushy feel or fully inflated for a firm, bouncy feel. Standard CanDo® inflatable balls can support up to 300 pounds (136 kg) and are available in a polybag or retail box. Available in various sizes.

PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Height48 in
Weight Capacity300 lbs
Weight6 lbs

Product Details

TypeInflatable Balls & Rolls
ColorOrange
StylePolybagged
MaterialPVC Vinyl
DescriptionInflatable Exercise Ball
Package Quantity1
Manufacturers Part Number30-1807
BrandCanDo

Warranty

Warranty1 yr