Infrared Bar Heater - 72"
Write a Review
|
Questions & Answers (0)
Product Description
Compact, versatile and economical, NEMCO® infrared strip heaters hold food at serving temperature without drying out or overcooking to ensure better-tasting foods and better-looking presentations. Hanging, base-mounted and pass-through designs fit most locations, as well as permanent and temporary requirements. Durable aluminum shell for long life and easy cleanup. Comes with tubular heating element. Optional infinite control for varying heat settings available call for information.
PRICE
$459.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/8 in |
| Depth | 20-1/2 in |
| Height | 7-7/8 in |
Product Details
| Voltage | 120 V |
| Material | Aluminum |
| Watts | 1450 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 6150-72 |
| Amperage | 12.1 A |
| Brand | Nemco |