Nemco® Heat Lamp, Infrared, Single Row Suspension Bar, 8 Bulb 120V - 6006-8
Write a Review
|
Questions & Answers (0)
Product Description
Nemco's Suspended Bulb Warmers let you incorporate convenience and style throughout your service area. Attractive, timeless reflector hood design fits every interior. White, 250-watt infrared bulbs standard. Durable, scratch-resistant, easy to clean finish.
PRICE
$1,259.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 78-1/4 in |
| Depth | 6-1/8 in |
| Height | 10-1/2 in |
| Weight | 12.5 lbs |
Product Details
| Amperage | 16.7 A |
| Number of Warmers | 8 |
| Voltage | 120 V |
| Material | Steel Frame, Aluminum Hoods |
| Description | Suspended Infrared Bulb Warmers, Eight Bulb, Single Row |
| Watts | 2000 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 6006-8 |
| Electric Connection | Hard Wired |
| Brand | Nemco |
Warranty
| Warranty | 1 Year on Parts & Labor |